Wiremold (Legrand) 5450A3 Wiremold Device Mounting Bracket Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Device Mounting Bracket Fitting - 5450A3
+ / - Hover over image to Zoom
Other Views

    Wiremold Device Mounting Bracket Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5450A3
    SKU: 22002144
    $21.25
    Checking Pricing
         
    Size:7 1/2 in. W x 7 19/32 in. H
    Fitting Type:Mounting Bracket
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5450A3
    • Color Ivory
    • Size 7 1/2 in. W x 7 19/32 in. H
    • Fitting Type Mounting Bracket
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic three device mount bracket.