Wiremold (Legrand) 5417FO Wiremold Internal Elbow Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Internal Elbow Fitting - 5417FO
+ / - Hover over image to Zoom
Other Views

    Wiremold Internal Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5417FO
    SKU: 98333690
    $14.01
    Checking Pricing
         
    Size:4-1/2 in. L
    Fitting Type:Internal Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5417FO
    • Color Ivory
    • Size 4-1/2 in. L
    • Fitting Type Internal Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic FiberReady internal elbow. Integral dividers provide 2 in. cable bend radius for UTP and Fiber Optic installations. Outside diameter measures 1-11/16 in.x 5-1/4 in. x 4-1/2 in. length.