Wiremold (Legrand) 5411FO Wiremold Flat Elbow Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Flat Elbow Fitting - 5411FO
+ / - Hover over image to Zoom
Other Views

    Wiremold Flat Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5411FO
    SKU: 98333689
    $22.02
    Checking Pricing
         
    Size:4-1/2 in. L
    Fitting Type:Flat Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5411FO
    • Color Ivory
    • Size 4-1/2 in. L
    • Fitting Type Flat Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic FiberReady flat elbow. Integral dividers provide 2 in. cable bend radius for UTP and Fiber Optic installations. Outside diameter measures 1-11/16 in.x 5-1/4 in. x 4-1/2 in.