Wiremold (Legrand) 5415FO-WH Wiremold Raduised Tee | Graybar Store
Wiremold (Legrand) - Wiremold Raduised Tee - 5415FO-WH
+ / - Hover over image to Zoom
Other Views

    Wiremold Raduised Tee

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5415FO-WH
    SKU: 99533493
    $26.06
    Checking Pricing
         
    Size:14 1/4 in. L
    Fitting Type:Tee
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5415FO-WH
    • Color White
    • Size 14 1/4 in. L
    • Fitting Type Tee
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic fiberready divide tee fitting with 2 inch bend radius.