Wiremold (Legrand) 5418FO-WH Wiremold Radiused Tee Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Radiused Tee Fitting - 5418FO-WH
+ / - Hover over image to Zoom
Other Views

    Wiremold Radiused Tee Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5418FO-WH
    SKU: 99437769
    $14.69
    Checking Pricing
         
    Size:888
    Fitting Type:External Elbow
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5418FO-WH
    • Color White
    • Size 888
    • Fitting Type External Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic fiberready external elbow fitting with 2 inch bend radius.