Wiremold (Legrand) 5410DFO-WH Wiremold Radiused Tee Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Radiused Tee Fitting - 5410DFO-WH
+ / - Hover over image to Zoom
Other Views

    Wiremold Radiused Tee Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5410DFO-WH
    SKU: 25121241
    $20.92
    Checking Pricing
         
    Size:7 1/2 in. L x 7 1/8 in. W x 3 1/2 in. H,
    Fitting Type:Entrance End
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5410DFO-WH
    • Color White
    • Size 7 1/2 in. L x 7 1/8 in. W x 3 1/2 in. H,
    • Fitting Type Entrance End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, Fiberready non-metallic entrance end. Includes 1in., 1 1/4in., 1 1/2in., and 2in. trade size KOs on back and top.