Wiremold (Legrand) 5400 Series Raceway Fittings | Graybar Store
Wiremold (Legrand) - 5400 Series Raceway Fittings
+ / - Hover over image to Zoom
Other Views

    5400 Series Raceway Fittings

    Manufacturer: Wiremold (Legrand)
         

    Wiremold& 5400 Series Raceway& provides wire and cable management for data, voice, video, and power applications.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 20 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    Color
    Price
    5410DFO
    22047179
    7-1/2 in. L
    Entrance End Fitting
    White
    $
    20
    .92
    /
    EA
    22047179
    Size
    7-1/2 in. L
    Fitting Type
    Entrance End Fitting
    Color
    White
    $
    20
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5474
    95006745
    7.75 in. W x 7-9/16 in. L
    transtition Fitting
    Ivory
    $
    16
    .53
    /
    EA
    95006745
    Size
    7.75 in. W x 7-9/16 in. L
    Fitting Type
    transtition Fitting
    Color
    Ivory
    $
    16
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5410-WH
    97123567
    1-7/8 in. L
    End Cap Fitting
    White
    $
    7
    .03
    /
    EA
    97123567
    Size
    1-7/8 in. L
    Fitting Type
    End Cap Fitting
    Color
    White
    $
    7
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5450WH
    22002981
    6 in. L
    Device mounting Bracket
    White
    $
    11
    .82
    /
    EA
    22002981
    Size
    6 in. L
    Fitting Type
    Device mounting Bracket
    Color
    White
    $
    11
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5418
    95006744
    9-32 in. W
    External Elbow
    Ivory
    $
    14
    .69
    /
    EA
    95006744
    Size
    9-32 in. W
    Fitting Type
    External Elbow
    Color
    Ivory
    $
    14
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5417FO
    98333690
    4-1/2 in. L
    Internal Elbow
    Ivory
    $
    14
    .01
    /
    EA
    98333690
    Size
    4-1/2 in. L
    Fitting Type
    Internal Elbow
    Color
    Ivory
    $
    14
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5415
    95006742
    6-9/16 in.
    Tee
    Ivory
    $
    23
    .46
    /
    EA
    95006742
    Size
    6-9/16 in.
    Fitting Type
    Tee
    Color
    Ivory
    $
    23
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5450T
    22001365
    4.88 in. L
    Twin snap device mounting bracket
    Ivory
    $
    6
    .52
    /
    EA
    22001365
    Size
    4.88 in. L
    Fitting Type
    Twin snap device mounting bracket
    Color
    Ivory
    $
    6
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5411FO
    98333689
    4-1/2 in. L
    Flat Elbow
    Ivory
    $
    22
    .02
    /
    EA
    98333689
    Size
    4-1/2 in. L
    Fitting Type
    Flat Elbow
    Color
    Ivory
    $
    22
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5415FO-WH
    99533493
    14 1/4 in. L
    Tee
    White
    $
    26
    .06
    /
    EA
    99533493
    Size
    14 1/4 in. L
    Fitting Type
    Tee
    Color
    White
    $
    26
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5415FO
    99533450
    14 1/4 in. L
    Tee
    Ivory
    $
    26
    .06
    /
    EA
    99533450
    Size
    14 1/4 in. L
    Fitting Type
    Tee
    Color
    Ivory
    $
    26
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5406TB
    97279204
    1-3/4 in. W
    Base Clip
    Ivory
    $
    1
    .09
    /
    EA
    97279204
    Size
    1-3/4 in. W
    Fitting Type
    Base Clip
    Color
    Ivory
    $
    1
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5406A-WH
    99437774
    5-3/32 in. W
    Cover Clip
    White
    $
    3
    .44
    /
    EA
    99437774
    Size
    5-3/32 in. W
    Fitting Type
    Cover Clip
    Color
    White
    $
    3
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5406TB-WH
    99477798
    1 3/4 in. W
    Base Clip
    White
    $
    1
    .09
    /
    EA
    99477798
    Size
    1 3/4 in. W
    Fitting Type
    Base Clip
    Color
    White
    $
    1
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5418FO-WH
    99437769
    888
    External Elbow
    White
    $
    14
    .69
    /
    EA
    99437769
    Size
    888
    Fitting Type
    External Elbow
    Color
    White
    $
    14
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5450TWH
    25194634
    6 in. W x 2 1/2 in. H
    Mounting Bracket
    White
    $
    6
    .52
    /
    EA
    25194634
    Size
    6 in. W x 2 1/2 in. H
    Fitting Type
    Mounting Bracket
    Color
    White
    $
    6
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5410DFO-WH
    25121241
    7 1/2 in. L x 7 1/8 in. W x 3 1/2 in. H,
    Entrance End
    White
    $
    20
    .92
    /
    EA
    25121241
    Size
    7 1/2 in. L x 7 1/8 in. W x 3 1/2 in. H,
    Fitting Type
    Entrance End
    Color
    White
    $
    20
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5450A3
    22002144
    7 1/2 in. W x 7 19/32 in. H
    Mounting Bracket
    Ivory
    $
    21
    .25
    /
    EA
    22002144
    Size
    7 1/2 in. W x 7 19/32 in. H
    Fitting Type
    Mounting Bracket
    Color
    Ivory
    $
    21
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5411FO-WH
    99437767
    7 3/16 in. H
    Flat Elbow
    White
    $
    22
    .02
    /
    EA
    99437767
    Size
    7 3/16 in. H
    Fitting Type
    Flat Elbow
    Color
    White
    $
    22
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5417FO-WH
    99437768
    888
    Internal elbow
    White
    $
    14
    .01
    /
    EA
    99437768
    Size
    888
    Fitting Type
    Internal elbow
    Color
    White
    $
    14
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22047179 SKU, 22047179 ANALYTICS...
    Color
    White
    Price
    $
    20
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95006745 SKU, 95006745 ANALYTICS...
    Color
    Ivory
    Price
    $
    16
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123567 SKU, 97123567 ANALYTICS...
    Color
    White
    Price
    $
    7
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22002981 SKU, 22002981 ANALYTICS...
    Color
    White
    Price
    $
    11
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95006744 SKU, 95006744 ANALYTICS...
    Color
    Ivory
    Price
    $
    14
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98333690 SKU, 98333690 ANALYTICS...
    Color
    Ivory
    Price
    $
    14
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95006742 SKU, 95006742 ANALYTICS...
    Color
    Ivory
    Price
    $
    23
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22001365 SKU, 22001365 ANALYTICS...
    Color
    Ivory
    Price
    $
    6
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98333689 SKU, 98333689 ANALYTICS...
    Color
    Ivory
    Price
    $
    22
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533493 SKU, 99533493 ANALYTICS...
    Color
    White
    Price
    $
    26
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99533450 SKU, 99533450 ANALYTICS...
    Color
    Ivory
    Price
    $
    26
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97279204 SKU, 97279204 ANALYTICS...
    Color
    Ivory
    Price
    $
    1
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99437774 SKU, 99437774 ANALYTICS...
    Color
    White
    Price
    $
    3
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477798 SKU, 99477798 ANALYTICS...
    Color
    White
    Price
    $
    1
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99437769 SKU, 99437769 ANALYTICS...
    Color
    White
    Price
    $
    14
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25194634 SKU, 25194634 ANALYTICS...
    Color
    White
    Price
    $
    6
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25121241 SKU, 25121241 ANALYTICS...
    Color
    White
    Price
    $
    20
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22002144 SKU, 22002144 ANALYTICS...
    Color
    Ivory
    Price
    $
    21
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99437767 SKU, 99437767 ANALYTICS...
    Color
    White
    Price
    $
    22
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99437768 SKU, 99437768 ANALYTICS...
    Color
    White
    Price
    $
    14
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available