Wiremold (Legrand) 5400C-WH 5400 Series Non-Metallic Raceway Cover, White | Graybar Store
Wiremold (Legrand) - 5400 Series Non-Metallic Raceway Cover, White - 5400C-WH
+ / - Hover over image to Zoom
Other Views

    5400 Series Non-Metallic Raceway Cover, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5400C-WH
    SKU: 97123562
    $31.84
    Checking Pricing
         
    Additional Features:Cover only
    Color / Finish:White
    Length:8 ft.
    Brand or Series:Tele-Power poles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5400C-WH
    • Additional Features Cover only
    • Brand or Series Tele-Power poles
    • Color / Finish White
    • Length 8 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic Raceway™ full width 8 ft. cover with white finish.