Wiremold (Legrand) 5400C 5400 Series Non-Metallic Full-Width Surface Raceway Cover | Graybar Store
Wiremold (Legrand) - 5400 Series Non-Metallic Full-Width Surface Raceway Cover - 5400C
+ / - Hover over image to Zoom
Other Views

    5400 Series Non-Metallic Full-Width Surface Raceway Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5400C
    SKU: 95006733
    $31.76
    Checking Pricing
         
    Dimensions (Inches):4-31/32 W
    Color:Ivory
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5400C
    • Color Ivory
    • Dimensions (Inches) 4-31/32 W
    • Length 8 ft.
    • Materials Non-Metallic
    • Series 5400
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5400 series ivory non-metallic full-width surface raceway cover. Raceway cover is 8 ft. L x 4-31/32 in. W.
    5400 series raceway:
    • Complete segregation of access to power and low voltage services for installation flexibility
    • Provides aesthetically pleasing means for feeding horizontal runs of raceway
    • The FiberReady Series of fittings snap on to overlap raceway base and cover for an aesthetic installation.
    • Made of PVC material
    • Lightweight and easy to cut