Wiremold (Legrand) 5400TC-WH 5400 Series Multi Channel Surface Raceway Cover, 8 Ft. | Graybar Store
Wiremold (Legrand) - 5400 Series Multi Channel Surface Raceway Cover, 8 Ft. - 5400TC-WH
+ / - Hover over image to Zoom
Other Views

    5400 Series Multi Channel Surface Raceway Cover, 8 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5400TC-WH
    SKU: 99425387
    $17.68
    Checking Pricing
         
    Length:8 ft.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5400TC-WH
    • Color White
    • Length 8 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic twin snap raceway cover. 8 ft Length.