Wiremold (Legrand) 5410DFO Wiremold Entrance End Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Entrance End Fitting - 5410DFO
+ / - Hover over image to Zoom
Other Views

    Wiremold Entrance End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5410DFO
    SKU: 22047179
    $20.92
    Checking Pricing
         
    Size:7-1/2 in. L
    Fitting Type:Entrance End Fitting
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5410DFO
    • Color White
    • Size 7-1/2 in. L
    • Fitting Type Entrance End Fitting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic FiberReady entrance end divded fitting. Includes 1 in., 1-1/4 in., 1-1/2 in., and 2 in. trade size KOs on back and top. The fitting measures 7-1/2 in. length and outside diameter 3- 1/2 in. x 7-1/8 in.