Wiremold (Legrand) 5415 Wiremold Tee Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Tee Fitting - 5415
+ / - Hover over image to Zoom
Other Views

    Wiremold Tee Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5415
    SKU: 95006742
    $23.46
    Checking Pricing
         
    Size:6-9/16 in.
    Fitting Type:Tee
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5415
    • Color Ivory
    • Size 6-9/16 in.
    • Fitting Type Tee
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic 6-9/16 inch raceway fitting tee with ivory finish.