Wiremold (Legrand) 5418 Wiremold External Elbow Fitting | Graybar Store
Wiremold (Legrand) - Wiremold External Elbow Fitting - 5418
+ / - Hover over image to Zoom
Other Views

    Wiremold External Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5418
    SKU: 95006744
    $14.69
    Checking Pricing
         
    Size:9-32 in. W
    Fitting Type:External Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5418
    • Color Ivory
    • Size 9-32 in. W
    • Fitting Type External Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic external elbow size 9/32 in W. PVC with ivory finish.