Wiremold (Legrand) 5450WH Wiremold Device Mounting Bracket Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Device Mounting Bracket Fitting - 5450WH
+ / - Hover over image to Zoom
Other Views

    Wiremold Device Mounting Bracket Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5450WH
    SKU: 22002981
    $11.82
    Checking Pricing
         
    Size:6 in. L
    Fitting Type:Device mounting Bracket
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5450WH
    • Color White
    • Size 6 in. L
    • Fitting Type Device mounting Bracket
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic PVC device mounting bracket with white finish and 6 inch length.