Wiremold (Legrand) 5410-WH Wiremold Blank End Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Blank End Fitting - 5410-WH
+ / - Hover over image to Zoom
Other Views

    Wiremold Blank End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5410-WH
    SKU: 97123567
    $7.03
    Checking Pricing
         
    Size:1-7/8 in. L
    Fitting Type:End Cap Fitting
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5410-WH
    • Color White
    • Size 1-7/8 in. L
    • Fitting Type End Cap Fitting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, Non-Metallic end cap has four 1/2 in. trade size KOs for end feed. Outside diameter measures 1-25/32 in.x 5-15/32 in. x 1-7/8 length.