Wiremold (Legrand) 5406TB Wiremold Seam Clip | Graybar Store
Wiremold (Legrand) - Wiremold Seam Clip - 5406TB
+ / - Hover over image to Zoom
Other Views

    Wiremold Seam Clip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5406TB
    SKU: 97279204
    $1.09
    Checking Pricing
         
    Size:1-3/4 in. W
    Fitting Type:Base Clip
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5406TB
    • Color Ivory
    • Size 1-3/4 in. W
    • Fitting Type Base Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic base clip.