3M 5384 Motor Lead Pigtail Splice Kit | Graybar Store
3M - Motor Lead Pigtail Splice Kit - 5384
+ / - Hover over image to Zoom
Other Views

    Motor Lead Pigtail Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5384
    SKU: 25072421
    $503.14
    Checking Pricing
         
    Length:5-1/2 in.
    Wire Range:250 to 500 (Feeder Cable) kcmil; 4/0 AWG to 500 kcmil (Motor Load Cable)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5384
    • Application 5/8 kV Shielded and Non-Shielded Feeder Cables; Copper Conductors; Cross Linked Polyethylene Cable (XLP); Ethylene Propylene Rubber Cable;
    • Length 5-1/2 in.
    • Materials EPDM Rubber
    Product Overview:
    Motor Lead Pigtail Splicing Kit, 5 to 8 kv, Shielded, Non Shielded Cable, EPDM Rubber Insulation Material, 1 Hole Copper Lug Connector, Feeder Cable Size 250 to 500 kcmil, Motor Lead Cable Size 4/0 AWG to 500 kcmil, 2 Splice(s)