3M 5383 Motor Lead Pigtail Splice Kit | Graybar Store
3M - Motor Lead Pigtail Splice Kit - 5383
+ / - Hover over image to Zoom
Other Views

    Motor Lead Pigtail Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5383
    SKU: 25072420
    $485.25
    Checking Pricing
         
    Length:4 in.
    Wire Range:1/0 AWG to 250 kcmil (Feeder Cable); 2 AWG to 250 kcmil (Motor Load Cable)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5383
    • Application 5/8 kV Shielded and Non-Shielded Feeder Cables; Copper Conductors; Cross Linked Polyethylene Cable (XLP); Ethylene Propylene Rubber Cable;
    • Length 4 in.
    • Materials EPDM Rubber
    Product Overview:
    5 to 8 kv, Shielded, Non Shielded Cable, EPDM Rubber Insulation Material, 1 Hole Copper Lug Connector, Feeder Cable Size 1/0 AWG to 250 kcmil, Motor Lead Cable Size 2 AWG to 250 kcmil, 2 Splice(s)