3M 5382 Motor Lead Pigtail Splice Kit | Graybar Store
3M - Motor Lead Pigtail Splice Kit - 5382
+ / - Hover over image to Zoom
Other Views

    Motor Lead Pigtail Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5382
    SKU: 25072419
    $405.16
    Checking Pricing
         
    Length:2-3/4 in.
    Wire Range:2 to 1/0 (Feeder Cable) AWG; 4 to 1/0 (Motor Load Cable) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5382
    • Application 5/8 kV Shielded and Non-Shielded Feeder Cables; Copper Conductors; Cross Linked Polyethylene Cable (XLP); Ethylene Propylene Rubber Cable;
    • Length 2-3/4 in.
    • Materials EPDM Rubber
    Product Overview:
    5 to 8 kv, Shielded, Non Shielded Cable, EPDM Rubber Insulation Material, 1 Hole Copper Lug Connector, Feeder Cable 2 to 1/0 AWG, Motor Lead Cable 4 to 1/0 AWG, 2 Splice(s), Lug, Vinyl Tape, Maximum Bolt Length 3/4 Inch, Maximum Lug Length 2 3/4 Inch