3M 5381 Motor Lead Pigtail Splice Kit | Graybar Store
3M - Motor Lead Pigtail Splice Kit - 5381
+ / - Hover over image to Zoom
Other Views

    Motor Lead Pigtail Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5381
    SKU: 25072418
    $401.71
    Checking Pricing
         
    Length:2-1/2 in.
    Wire Range:10 to 4 (Motor Load Cable) AWG; 8 to 4 (Feeder Cable) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5381
    • Application 5/8 kV Shielded and Non-Shielded Feeder Cables; Copper Conductors; Cross Linked Polyethylene Cable (XLP); Ethylene Propylene Rubber Cable;
    • Length 2-1/2 in.
    • Materials EPDM Rubber
    Product Overview:
    5 to 8 kv, Shielded, Non Shielded Cable, EPDM Rubber Insulation Material, 1 Hole Copper Lug Connector, Feeder Cable Size 8 to 4 AWG, Motor Lead Cable Size 10 to 4 AWG, 2 Splice(s), Lug, Vinyl Tape, Max. Bolt Length 5/8 In, Max. Lug Length 2 1/2 In