3M 5324 Motor Lead Pigtail Splice Kit | Graybar Store
3M - Motor Lead Pigtail Splice Kit - 5324
+ / - Hover over image to Zoom
Other Views

    Motor Lead Pigtail Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5324
    SKU: 88176020
    $306.05
    Checking Pricing
         
    Length:10-1/2 to 11-1/2 in.
    Wire Range:250 to 500 (Feeder Cable) kcmil; 4/0 AWG to 500 kcmil (Motor Load Cable)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5324
    • Application Splicing Motor Lead Cables to the Incoming Feeder Cables
    • Length 10-1/2 to 11-1/2 in.
    Product Overview:
    Motor Lead Connection Kit, 5 to 8 kv, Non Shielded, Tape Shielded, Unshielded, Wire Shielded Cable, EPDM Rubber Insulation Material, 1 or 2 Hole Copper Lug Connector, Feeder Cable 250 to 500 kcmil, Motor Lead Cable 4/0 AWG to 500 kcmil, 3 Splice(s)