3M 5323 Motor Lead Pigtail Splice Kit | Graybar Store
3M - Motor Lead Pigtail Splice Kit - 5323
+ / - Hover over image to Zoom
Other Views

    Motor Lead Pigtail Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5323
    SKU: 88176019
    $244.10
    Checking Pricing
         
    Length:9 to 10 in.
    Wire Range:1/0 AWG to 250 kcmil (Feeder Cable); 2 AWG to 250 kcmil (Motor Load Cable)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5323
    • Application Splicing Motor Lead Cables to the Incoming Feeder Cables
    • Length 9 to 10 in.
    • Materials EPDM Rubber
    Product Overview:
    Motor Lead Connection Kit, 5 to 8 kv, Non Shielded, Tape Shielded, Unshielded, Wire Shielded Cable, EPDM Rubber Insulation Material, 1 or 2 Hole Copper Lug Connector, Feeder Cable 1/0 AWG to 250 kcmil, Motor Lead Cable 2 AWG to 250 kcmil, 3 Splice(s)