3M 5322 Motor Lead Pigtail Splice Kit | Graybar Store
3M - Motor Lead Pigtail Splice Kit - 5322
+ / - Hover over image to Zoom
Other Views

    Motor Lead Pigtail Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5322
    SKU: 88176018
    $276.44
    Checking Pricing
         
    Length:8 to 9 in.
    Wire Range:2 to 1/0 (Feeder Cable) AWG; 4 to 1/0 (Motor Load Cable) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5322
    • Application Splicing Motor Lead Cables to the Incoming Feeder Cables
    • Length 8 to 9 in.
    • Materials EPDM Rubber
    Product Overview:
    5 to 8 kv, Non Shielded, Tape Shielded, Unshielded, Wire Shielded Cable, Rubber Insulation, 1 or 2 Hole Copper Lug Connector, Feeder Cable 2 to 1/0 AWG, Motor Lead Cable 4 to 1/0 AWG, 3 Splice(s)