Allied Moulded Products 5305-Z4BK 5305-Z4BK | Graybar Store
Allied Moulded Products - 5305-Z4BK - 5305-Z4BK
+ / - Hover over image to Zoom
Other Views

    5305-Z4BK

    Manufacturer: Allied Moulded Products
    Manufacturer #: 5305-Z4BK
    SKU: 25156332
    $36.48
    Checking Pricing
         
    Box Style:Rectangular
    Construction:New
    Color:Beige
    Size:9-5/16 x 3-3/4 x 3-9/16 in
    No. of Gangs:5-Gang
    Depth:3-9/16 in.
    Capacity (Cubic Inch):94.0 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Mounting Type:1/4 in Offset Z Hanger Bracket Stud; Adjustable Stabilizer Bar
    Material:Fiberglass Reinforced Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 5305-Z4BK
    • Color Beige
    • Construction New
    • Size 9-5/16 x 3-3/4 x 3-9/16 in
    • Box Style Rectangular
    • Capacity (Cubic Inch) 94.0 cu. in.
    • Depth 3-9/16 in.
    • Mounting Type 1/4 in Offset Z Hanger Bracket Stud; Adjustable Stabilizer Bar
    • No. of Gangs 5-Gang
    • Material Fiberglass Reinforced Polyester
    • Use With Non-Metallic Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    fiberglassBOX™ five-gang electrical box with 1/4 in. offset Z hanger bracket for use with nonmetallic sheathed cable.