3M 5304 Motor Lead Pigtail Splice Kit | Graybar Store
3M - Motor Lead Pigtail Splice Kit - 5304
+ / - Hover over image to Zoom
Other Views

    Motor Lead Pigtail Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5304
    SKU: 88176010
    $78.68
    Checking Pricing
         
    Length:6.7 in.
    Wire Range:250 to 500 (Feeder Cable) kcmil; 4/0 AWG to 500 kcmil (Motor Load Cable)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5304
    • Application Splicing Motor Lead Cables to the Incoming Feeder Cables
    • Length 6.7 in.
    • Materials EPDM Rubber
    Product Overview:
    1 kv, Non Shielded, Single Conductor Cable, EPDM Rubber Insulation Material, 1 Hole Copper Lug Connector, Feeder Cable Size 250 to 500 kcmil, Motor Lead Cable 4/0 AWG to 500 kcmil, 3 Splice(s), Pigtail Lug Covers, Locking Pins, Sealing Strips, Lubricant