3M 5302 Motor Lead Pigtail Splice Kit | Graybar Store
3M - Motor Lead Pigtail Splice Kit - 5302
+ / - Hover over image to Zoom
Other Views

    Motor Lead Pigtail Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5302
    SKU: 88176008
    $69.38
    Checking Pricing
         
    Length:4.2 in.
    Wire Range:2 to 1/0 (Feeder Cable) AWG; 4 to 1/0 (Motor Lead Cable) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5302
    • Application Splicing Motor Lead Cables to the Incoming Feeder Cables
    • Length 4.2 in.
    • Materials EPDM Rubber
    Product Overview:
    1 kv, Non Shielded, Single Conductor Cable, EPDM Rubber Insulation Material, 1 Hole Copper Lug Connector, Feeder Cable 2 to 1/0 AWG, Motor Lead Cable 4 to 1/0 AWG, 3 Splice(s), Contents Pigtail Lug Covers, Locking Pins, Sealing Strips, Silicone Lubricant