3M 5301 Motor Lead Pigtail Splice | Graybar Store
3M - Motor Lead Pigtail Splice - 5301
+ / - Hover over image to Zoom
Other Views

    Motor Lead Pigtail Splice

    Manufacturer: 3M
    Manufacturer #: 5301
    SKU: 88176007
    $56.72
    Checking Pricing
         
    Length:3.4 in.
    Wire Range:10 to 4 (Feeder Cable) AWG; 12 to 4 (Motor Lead Cable) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5301
    • Application Splicing Motor Lead Cables to the Incoming Feeder Cables
    • Length 3.4 in.
    • Materials EPDM Rubber
    Product Overview:
    1 kv, Non Shielded, Single Conductor Cable, EPDM Rubber Insulation Material, 1 Hole Copper Lug Connector, Feeder Cable 10 to 4 AWG, Motor Lead Cable 12 to 4 AWG, 3 Splice(s), Contents Pigtail Lug Covers, Mastic Sealing Strips, Silicone Grease Lubricant