Panduit SST1.5I-C 5.30 L x 0.135 in. W Sta Strap® Nylon Intermediate Cable Ties (100) | Graybar Store
Panduit - 5.30 L x 0.135 in. W Sta Strap® Nylon Intermediate Cable Ties (100) - SST1.5I-C
+ / - Hover over image to Zoom
Other Views

    5.30 L x 0.135 in. W Sta Strap® Nylon Intermediate Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: SST1.5I-C
    SKU: 88201057
    $20.22
    Checking Pricing
         
    Length:5.30 in.
    Packaging:100
    Color:Natural
    Bundle Diameter (Inches):1.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SST1.5I-C
    • Color Natural
    • Bundle Diameter (Inches) 1.25
    • Length 5.30 in.
    Product Overview:
    Sta Strap® natural nylon 5.30 L x 0.135 in. W intermediate cable ties. Tensile strength 40 lb., Max bundle diameter 1.25 in. Package of 100.
    • For Indoor Use
    • Small Head Height Allows More Efficient Use of Space in Compact Areas
    • Exclusive Two-Piece Design Offers the Lowest Threading Force in the Industry
    • Average 14% Lighter Than One-Piece Cable Ties
    • Releasable Prior to Final Tensioning For Bundle Modifications