Wiremold (Legrand) 525 - Multiplex Series IPS Extensions for Afterset Inserts | Graybar Store
Wiremold (Legrand) - 525 - Multiplex Series IPS Extensions for Afterset Inserts
+ / - Hover over image to Zoom
Other Views

    525 - Multiplex Series IPS Extensions for Afterset Inserts

    Manufacturer: Wiremold (Legrand)
         

    525 and Multiplex™ Series IPS extensions are designed to complete the installation of the service fittings onto various onto various types of in floor systems offered by Wiremold.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Material Finish
    Size
    Price
    424-1
    88280104
    Steel
    2 in. Dia. X 1 in. H
    $
    9
    .98
    /
    EA
    88280104
    Material Finish
    Steel
    Size
    2 in. Dia. X 1 in. H
    $
    9
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    424-3/4
    88280105
    Steel
    2 in. Dia. X 3/4 in. H
    $
    9
    .98
    /
    EA
    88280105
    Material Finish
    Steel
    Size
    2 in. Dia. X 3/4 in. H
    $
    9
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88280104 SKU, 88280104 ANALYTICS...
    Price
    $
    9
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88280105 SKU, 88280105 ANALYTICS...
    Price
    $
    9
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available