Commscope 5EXHP4P24-YL-P-TEC-AP 520 Series Comm Data Premise Cable, 5e Plenum, Yellow | Graybar Store
Commscope - 520 Series Comm Data Premise Cable, 5e Plenum, Yellow - 5EXHP4P24-YL-P-TEC-AP
+ / - Hover over image to Zoom
Other Views

    520 Series Comm Data Premise Cable, 5e Plenum, Yellow

    Manufacturer: Commscope
    Manufacturer #: 5EXHP4P24-YL-P-TEC-AP
    SKU: 97272677
    $393.86
    Checking Pricing
         
    Color:Yellow
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 5EXHP4P24-YL-P-TEC-AP
    • Color Yellow
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow category 5e 520 series plenum 4-pair cable. Manufacturer's part number TE520P-YLII.
    • Plenum rated
    • Cable performance shall be verified and characterized to 350MHz
    • Meets all ANSI/TIA and ISO Enhanced Category 5/Class D requirements
    • 24 AWG