Panduit PLWP1S-D 5.20 L x 0.19 in. W Pan Ty® Natural Nylon 6.6 Locking Wing Push Mount Standard Cable Ties (500) | Graybar Store
Panduit - 5.20 L x 0.19 in. W Pan Ty® Natural Nylon 6.6 Locking Wing Push Mount Standard Cable Ties (500) - PLWP1S-D
+ / - Hover over image to Zoom
Other Views

    5.20 L x 0.19 in. W Pan Ty® Natural Nylon 6.6 Locking Wing Push Mount Standard Cable Ties (500)

    Manufacturer: Panduit
    Manufacturer #: PLWP1S-D
    SKU: 94061400
    $112.50
    Checking Pricing
         
    Length:5.20 in.
    Packaging:500
    Color:Natural
    Bundle Diameter (Inches):1.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLWP1S-D
    • Color Natural
    • Bundle Diameter (Inches) 1.00
    • Length 5.20 in.
    Product Overview:
    Pan Ty® natural nylon 5.20 L x 0.19 in. W locking wing push mount standard cable ties. Tensile strength 50 lb. Max. bundle diameter 1.00 in. Package of 500.