Commscope 5ENP4P24-WH-P-TEC-PV 510 Series Comm Data Premise Cable, 5e Non Plenum, White | Graybar Store
Commscope - 510 Series Comm Data Premise Cable, 5e Non Plenum, White - 5ENP4P24-WH-P-TEC-PV
+ / - Hover over image to Zoom
Other Views

    510 Series Comm Data Premise Cable, 5e Non Plenum, White

    Manufacturer: Commscope
    Manufacturer #: 5ENP4P24-WH-P-TEC-PV
    SKU: 99507355
    $179.76
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Jacket Materials:PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 5ENP4P24-WH-P-TEC-PV
    • Color White
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    White category 5e 510 series non plenum 4-pair cable. Manufacturer's part number TE510R-WTII.
    • Non Plenum rated
    • Cable performance shall be verified and characterized to 100MHz
    • Meets all ANSI/TIA and ISO Enhanced Category 5/Class D requirements
    • 24 AWG