Panduit PLF1MA-C4Y 5.10 L x 0.098 in. W Pan Ty® Yellow Nylon Miniature Flag Cable Ties (100) | Graybar Store
Panduit - 5.10 L x 0.098 in. W Pan Ty® Yellow Nylon Miniature Flag Cable Ties (100) - PLF1MA-C4Y
+ / - Hover over image to Zoom
Other Views

    5.10 L x 0.098 in. W Pan Ty® Yellow Nylon Miniature Flag Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: PLF1MA-C4Y
    SKU: 25115998
    $54.44
    Checking Pricing
         
    Color:Yellow
    Packaging:100
    Length:5.10 in.
    Bundle Diameter (Inches):0.87
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLF1MA-C4Y
    • Color Yellow
    • Bundle Diameter (Inches) 0.87
    • Length 5.10 in.
    Product Overview:
    Pan Ty® yellow nylon 5.10 L x 0.098 in. W miniature flag ties. Tensile strength 18 lb. Max. bundle diameter 0.87 in. Write on area 0.76 x 1.04 in. Package of 100.
    • One-Piece Construction For Consistent Performance and Reliability
    • Can be Marked With Panduit Marker Pens or Custom Imprinted With Text, Symbols or Trademarks Available Using Panduit Custom Hot Stamping Service
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials to Suit Your Application