GE Lighting 50R20/PL/1-6PK 50W R20 Incandescent, Medium | Graybar Store
GE Lighting - 50W R20 Incandescent, Medium - 50R20/PL/1-6PK
+ / - Hover over image to Zoom
Other Views

    50W R20 Incandescent, Medium

    Manufacturer: GE Lighting
    Manufacturer #: 50R20/PL/1-6PK
    SKU: 96011626
    $7.22
    Checking Pricing
         
    Wattage:50
    Alternate Manufacturer Part No.:14888
    Voltage Rating:120
    Rated Life (Hour):2000
    Packaging:30 Per Case
    Additional Features:Reflector Plant Light
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 50R20/PL/1-6PK
    • Additional Features Reflector Plant Light
    • Alternate Manufacturer Part No. 14888
    • Base Type Medium Screw
    • Bulb Shape R20
    • Rated Life (Hour) 2000
    Product Overview:
    GE plant light 50 watt R20 1-pack.