GE Lighting 50W PAR36 Standard Incandescent, Screw Terminal | Graybar Store
GE Lighting - 50W PAR36 Standard Incandescent, Screw Terminal
+ / - Hover over image to Zoom
Other Views

    50W PAR36 Standard Incandescent, Screw Terminal

    Manufacturer: GE Lighting
         

    Standard PAR36 incandescent lamp has a screw terminal base.

    • Manufacturer GE Lighting
    • Base Type Screw Terminal
    • Bulb Shape PAR36
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Additional Features
    Voltage Rating
    Price
    50PAR36VNSP
    88111308
    330
    12 Per Case
    2000
    50
    12892
    Very Narrow Spot
    12
    $
    13
    .83
    /
    EA
    88111308
    Initial Lumens
    330
    Packaging
    12 Per Case
    Rated Life (Hour)
    2000
    Wattage
    50
    Alternate Manufacturer Part No.
    12892
    Additional Features
    Very Narrow Spot
    Voltage Rating
    12
    $
    13
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    50PAR36WFL/4
    88111311
    300
    12 Per Case
    4000
    50
    11468
    Wide Flood
    12
    $
    24
    .08
    /
    EA
    88111311
    Initial Lumens
    300
    Packaging
    12 Per Case
    Rated Life (Hour)
    4000
    Wattage
    50
    Alternate Manufacturer Part No.
    11468
    Additional Features
    Wide Flood
    Voltage Rating
    12
    $
    24
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    50PAR36/NSP
    88111307
    330
    12 Per Case
    2000
    50
    16540
    Narrow Flood
    12
    $
    13
    .83
    /
    EA
    88111307
    Initial Lumens
    330
    Packaging
    12 Per Case
    Rated Life (Hour)
    2000
    Wattage
    50
    Alternate Manufacturer Part No.
    16540
    Additional Features
    Narrow Flood
    Voltage Rating
    12
    $
    13
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    50 PAR 36 WFL
    88111310
    330
    12 Per Case
    2000
    50
    16541
    Wide Flood
    12
    $
    13
    .83
    /
    EA
    88111310
    Initial Lumens
    330
    Packaging
    12 Per Case
    Rated Life (Hour)
    2000
    Wattage
    50
    Alternate Manufacturer Part No.
    16541
    Additional Features
    Wide Flood
    Voltage Rating
    12
    $
    13
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111308 SKU, 88111308 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    50
    Alternate Manufacturer Part No.
    12892
    Additional Features
    Very Narrow Spot
    Voltage Rating
    12
    Price
    $
    13
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111311 SKU, 88111311 ANALYTICS...
    Rated Life (Hour)
    4000
    Wattage
    50
    Alternate Manufacturer Part No.
    11468
    Additional Features
    Wide Flood
    Voltage Rating
    12
    Price
    $
    24
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111307 SKU, 88111307 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    50
    Alternate Manufacturer Part No.
    16540
    Additional Features
    Narrow Flood
    Voltage Rating
    12
    Price
    $
    13
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111310 SKU, 88111310 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    50
    Alternate Manufacturer Part No.
    16541
    Additional Features
    Wide Flood
    Voltage Rating
    12
    Price
    $
    13
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available