Federal Signal 50GC-120BG 50GC SelecTone® Audible Signaling Device | Graybar Store
Federal Signal - 50GC SelecTone® Audible Signaling Device - 50GC-120BG
+ / - Hover over image to Zoom
Other Views

    50GC SelecTone® Audible Signaling Device

    Manufacturer: Federal Signal
    Manufacturer #: 50GC-120BG
    SKU: 88095742
    $303.27
    Checking Pricing
         
    Color:Beige
    Voltage Rating:120V
    Size (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 50GC-120BG
    • Color Beige
    • Size (Inches) 4
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Beige 4 inch square speaker/amplifier 120vac.