Hubbell Wiring Device - Kellems PDB12TGD 5.06 Inch Wide, Non-Metallic Deep Box, Office White | Graybar Store
Hubbell Wiring Device - Kellems - 5.06 Inch Wide, Non-Metallic Deep Box, Office White - PDB12TGD
+ / - Hover over image to Zoom
Other Views

    5.06 Inch Wide, Non-Metallic Deep Box, Office White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PDB12TGD
    SKU: 99577553
    $15.58
    Checking Pricing
         
    No. of Gangs:2-Gang
    Dimensions (Inches):5.06 W x 4.9 L x 2.44 D
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PDB12TGD
    • Color Office-White
    • Dimensions (Inches) 5.06 W x 4.9 L x 2.44 D
    • Materials Steel
    • No. of Gangs 2-Gang
    • For Use With PremiseTrak PP1 Latching Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PremiseTrak series 1-gang off-white non-metallic box for PP1 latching raceway. Box is 5.06 in. W x 4.9 in. L x 2.44 in. D.