Hubbell Wiring Device - Kellems PDB12TGLV 5.06 Inch Wide, Non-Metallic Deep Box, Off-White | Graybar Store
Hubbell Wiring Device - Kellems - 5.06 Inch Wide, Non-Metallic Deep Box, Off-White - PDB12TGLV
+ / - Hover over image to Zoom
Other Views

    5.06 Inch Wide, Non-Metallic Deep Box, Off-White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PDB12TGLV
    SKU: 99577556
    $10.50
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):5.06 W x 4.90 L x 2.44 in. D
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PDB12TGLV
    • Color Off-White
    • Dimensions (Inches) 5.06 W x 4.90 L x 2.44 in. D
    • Materials Steel
    • No. of Gangs 1-Gang
    • For Use With PremiseTrak PP1 Latching Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PremiseTrak series 1-gang office white non-metallic box for PP1 latching raceway. Box is 5.06 W x 4.90 L x 2.44 in. D