TII Technologies 504PX210GT 504PX2 Protector Packs, 10 Pair | Graybar Store
TII Technologies - 504PX2 Protector Packs, 10 Pair - 504PX210GT
+ / - Hover over image to Zoom
Other Views

    504PX2 Protector Packs, 10 Pair

    Manufacturer: TII Technologies
    Manufacturer #: 504PX210GT
    SKU: 88209711
    $100.25
    Checking Pricing
         
    Pair Count:10
    Input/Output:66/66
    Module:75BCXN-230 350V Single-Pin Gas Tube
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 504PX210GT
    • Category Cat 5e
    • Pair Count 10
    • Input/Output 66/66
    • Module 75BCXN-230 350V Single-Pin Gas Tube
    • SAP Material Type ZSTD
    Product Overview:
    10-pair indoor building entrance terminal with (10) 75BCXN-230 protector modules, input 66/output 66.
    • Ultra low capacitance Solid State Technology provides protection for frequencies up to 100 MHz for Cat 5e performance
    • UL 497, 497A and UL 497B listed for Primary, Secondary, and Isolated Loop Circuit Protection
    • 66 termination
    • Designed for use in enclosure
    • Installed with (10) 75BCXN-230 Protector Modules
    • Modular design allows for easy custom configuration
    • ISO 9001:2000 registered facility