TII Technologies 504PX2 Protector Packs | Graybar Store
TII Technologies - 504PX2 Protector Packs
+ / - Hover over image to Zoom
Other Views

    504PX2 Protector Packs

    Manufacturer: TII Technologies
         

    Building entrance terminal 10 pair lightning protector with 6 gas tubes and 66 Input/Output. Provides secondary and isolated loop circuit protection.

    Building entrance terminal 10 pair lightning protector with 6 gas tubes - 66 Input/Output. Secondary, and isolated loop circuit protection.
    See More >>
    • Manufacturer TII Technologies
    • Category Cat 5e
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Pair Count
    Input/Output
    Module
    Price
    504PX26GT
    88209715
    10
    66/66
    75BCXN-230 230V Single-Pin Gas Tube
    $
    85
    .91
    /
    EA
    88209715
    Pair Count
    10
    Input/Output
    66/66
    Module
    75BCXN-230 230V Single-Pin Gas Tube
    $
    85
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    504PX210GT
    88209711
    10
    66/66
    75BCXN-230 350V Single-Pin Gas Tube
    $
    100
    .25
    /
    EA
    88209711
    Pair Count
    10
    Input/Output
    66/66
    Module
    75BCXN-230 350V Single-Pin Gas Tube
    $
    100
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88209715 SKU, 88209715 ANALYTICS...
    Module
    75BCXN-230 230V Single-Pin Gas Tube
    Price
    $
    85
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88209711 SKU, 88209711 ANALYTICS...
    Module
    75BCXN-230 350V Single-Pin Gas Tube
    Price
    $
    100
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available