GE Lighting 500W Incandescent R40, Mogul Screw | Graybar Store
GE Lighting - 500W Incandescent R40, Mogul Screw
+ / - Hover over image to Zoom
Other Views

    500W Incandescent R40, Mogul Screw

    Manufacturer: GE Lighting
         

    Standard 500W R40 incandescent lamp has a mogul screw base.

    • Manufacturer GE Lighting
    • Base Type Mogul Screw
    • Bulb Shape R40
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    500R/3FL-120
    88111262
    6000
    24 Per Case
    2000
    500
    21734
    120
    $
    29
    .94
    /
    EA
    88111262
    Initial Lumens
    6000
    Packaging
    24 Per Case
    Rated Life (Hour)
    2000
    Wattage
    500
    Alternate Manufacturer Part No.
    21734
    Voltage Rating
    120
    $
    29
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    500R/3FL-130
    88111263
    6000
    24 Per Case
    2000
    500
    21736
    130
    $
    31
    .50
    /
    EA
    88111263
    Initial Lumens
    6000
    Packaging
    24 Per Case
    Rated Life (Hour)
    2000
    Wattage
    500
    Alternate Manufacturer Part No.
    21736
    Voltage Rating
    130
    $
    31
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111262 SKU, 88111262 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    500
    Alternate Manufacturer Part No.
    21734
    Voltage Rating
    120
    Price
    $
    29
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111263 SKU, 88111263 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    500
    Alternate Manufacturer Part No.
    21736
    Voltage Rating
    130
    Price
    $
    31
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available