GE Lighting 500W Incandescent PAR64, ExMog EndPr | Graybar Store
GE Lighting - 500W Incandescent PAR64, ExMog EndPr
+ / - Hover over image to Zoom
Other Views

    500W Incandescent PAR64, ExMog EndPr

    Manufacturer: GE Lighting
         

    Standard 500W PAR64 incandescent lamp has a extended mogul end prong base.

    • Manufacturer GE Lighting
    • Base Type Extended Mogul/End Prong
    • Bulb Shape PAR64
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Additional Features
    Voltage Rating
    Price
    500PAR64/MFL-120
    88111255
    6500
    12 Per Case
    2000
    500
    39409
    Medium Flood
    120
    $
    48
    .49
    /
    EA
    88111255
    Initial Lumens
    6500
    Packaging
    12 Per Case
    Rated Life (Hour)
    2000
    Wattage
    500
    Alternate Manufacturer Part No.
    39409
    Additional Features
    Medium Flood
    Voltage Rating
    120
    $
    48
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    500PAR64/NSP
    88111257
    6500
    12 Per Case
    2000
    500
    39406
    Narrow Flood
    120
    $
    48
    .49
    /
    EA
    88111257
    Initial Lumens
    6500
    Packaging
    12 Per Case
    Rated Life (Hour)
    2000
    Wattage
    500
    Alternate Manufacturer Part No.
    39406
    Additional Features
    Narrow Flood
    Voltage Rating
    120
    $
    48
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    500PAR64/WFL-120
    88111259
    6500
    12 Per Case
    2000
    500
    39412
    Wide Flood
    120
    $
    48
    .49
    /
    EA
    88111259
    Initial Lumens
    6500
    Packaging
    12 Per Case
    Rated Life (Hour)
    2000
    Wattage
    500
    Alternate Manufacturer Part No.
    39412
    Additional Features
    Wide Flood
    Voltage Rating
    120
    $
    48
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111255 SKU, 88111255 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    500
    Alternate Manufacturer Part No.
    39409
    Additional Features
    Medium Flood
    Voltage Rating
    120
    Price
    $
    48
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111257 SKU, 88111257 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    500
    Alternate Manufacturer Part No.
    39406
    Additional Features
    Narrow Flood
    Voltage Rating
    120
    Price
    $
    48
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111259 SKU, 88111259 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    500
    Alternate Manufacturer Part No.
    39412
    Additional Features
    Wide Flood
    Voltage Rating
    120
    Price
    $
    48
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available