Wiremold (Legrand) V500 500 Series Painted Steel Low-Profile 1-Piece Surface Raceway | Graybar Store
Wiremold (Legrand) - 500 Series Painted Steel Low-Profile 1-Piece Surface Raceway - V500
+ / - Hover over image to Zoom
Other Views

    500 Series Painted Steel Low-Profile 1-Piece Surface Raceway

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V500
    SKU: 88299213
    $12.70
    Checking Pricing
         
    Dimensions (Inches):3/4 W x 17/32 H
    Color:Ivory
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V500
    • Color Ivory
    • Dimensions (Inches) 3/4 W x 17/32 H
    • Length 10 ft.
    • Materials Steel
    • Series 500
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    500 series ivory steel low-profile 1-piece surface raceway. Raceway is 10 ft. L x 3/4 W x 17/32 in. H. Each raceway length includes (1) 5701 coupling.
    Raceway has these features and benefits:
    • Low-profile and unobtrusive appearance blends with any decor or setting and is excellent for low-voltage wiring
    • ScuffCoat finish is tough, durable, scratch-resistant finish which can be overpainted with latex paint
    • Surface mounting eliminates disturbing the building structure or wall finish to make renovations easy
    • Datacomm connectivity options accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio and video applications at the point of use