Hubbell Wiring Device - Kellems 20302001 40-lb. Kellems® Galvanized Steel Bus Drop Support Grip Safety Spring | Graybar Store
Hubbell Wiring Device - Kellems - 40-lb. Kellems® Galvanized Steel Bus Drop Support Grip Safety Spring - 20302001
+ / - Hover over image to Zoom
Other Views

    40-lb. Kellems® Galvanized Steel Bus Drop Support Grip Safety Spring

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 20302001
    SKU: 88147956
    $11.11
    Checking Pricing
         
    Break Load:500 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 20302001
    • Type Support
    • Break Load 500 lb.
    • Materials Galvanized Steel
    Product Overview:
    Galvanized steel bus drop support grip 40 lb. safety spring. Dimensions 0.75 dia. x 8.25 in. L. Maximum deflection 2-3/4 in. at 40 lbs. Approximate breaking strength 500 lbs.