Thomas and Betts 90457I 500 Piece Natural Weather Resistant Nylon 6.6 Cable Tie Assortment Jar With 4.00 in., 5.00 in. and 7.00 in. Ties | Graybar Store
Thomas and Betts - 500 Piece Natural Weather Resistant Nylon 6.6 Cable Tie Assortment Jar With 4.00 in., 5.00 in. and 7.00 in. Ties - 90457I
+ / - Hover over image to Zoom
Other Views

    500 Piece Natural Weather Resistant Nylon 6.6 Cable Tie Assortment Jar With 4.00 in., 5.00 in. and 7.00 in. Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: 90457I
    SKU: 97188204
    $23.44
    Checking Pricing
         
    Length:4.00, 5.00 and 7.00 in.
    Packaging:500
    Bundle Diameter (Inches):Varies
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 90457I
    • Color Natural
    • Bundle Diameter (Inches) Varies
    • Length 4.00, 5.00 and 7.00 in.
    • Materials Weather Resistant Nylon 6.6
    • Packaging 500
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Natural weather resistant 6.6 nylon 500 piece cable tie assortment in reusable jar. Includes (200) 4.00 in., (100) 5.00 in. and (200) 7.00 in. ties. Flammability rating UL 94V 2.