Wiremold (Legrand) V500GGKIT 500 Grab N Go Kit | Graybar Store
Wiremold (Legrand) - 500 Grab N Go Kit - V500GGKIT
+ / - Hover over image to Zoom
Other Views

    500 Grab N Go Kit

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V500GGKIT
    SKU: 25500395
    $71.30
    Checking Pricing
         
    Size:16.5 in. L
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V500GGKIT
    • Color Ivory
    • Size 16.5 in. L
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel single channel V500 series grab n go kit, ivory with 16.5 Inch length.