Wiremold (Legrand) V5751-3 500& and 700& Series Flush-Type Extension | Graybar Store
Wiremold (Legrand) - 500& and 700& Series Flush-Type Extension - V5751-3
+ / - Hover over image to Zoom
Other Views

    500& and 700& Series Flush-Type Extension

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5751-3
    SKU: 88299167
    $38.32
    Checking Pricing
         
    Size:4-5/8 in. L x 6-1/2 in. W
    Fitting Type:Flush Extention
    Brand or Series:500/700
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5751-3
    • Color Ivory
    • Size 4-5/8 in. L x 6-1/2 in. W
    • Brand or Series 500/700
    • Fitting Type Flush Extention
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 3-gang steel flush extention. Size- 4 5/8 L x 6 1/2 W.