Wiremold (Legrand) V5744S-3 500/700 Three-Gang Deep Switch and Receptacle Box Fitting | Graybar Store
Wiremold (Legrand) - 500/700 Three-Gang Deep Switch and Receptacle Box Fitting - V5744S-3
+ / - Hover over image to Zoom
Other Views

    500/700 Three-Gang Deep Switch and Receptacle Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5744S-3
    SKU: 93164375
    $40.51
    Checking Pricing
         
    Size:4-5/8 L
    Fitting Type:Device Box
    Brand or Series:500/700
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5744S-3
    • Color Ivory
    • Size 4-5/8 L
    • Brand or Series 500/700
    • Fitting Type Device Box
    • Country of Origin US - USA
    Product Overview:
    Ivory, 3-gang steel deep device box.