Wiremold (Legrand) 5703WH 500/700 Supporting Clip Fitting, White | Graybar Store
Wiremold (Legrand) - 500/700 Supporting Clip Fitting, White - 5703WH
+ / - Hover over image to Zoom
Other Views

    500/700 Supporting Clip Fitting, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5703WH
    SKU: 22071016
    $0.54
    Checking Pricing
         
    Size:2-1/2 in.
    Fitting Type:Support Clip
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5703WH
    • Color White
    • Size 2-1/2 in.
    • Fitting Type Support Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    500/700 series 2-1/2 inch steel support clip with white finish.