Wiremold (Legrand) 5738WH 500/700 Solid Base Fixture Box Fitting | Graybar Store
Wiremold (Legrand) - 500/700 Solid Base Fixture Box Fitting - 5738WH
+ / - Hover over image to Zoom
Other Views

    500/700 Solid Base Fixture Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5738WH
    SKU: 99533473
    $12.49
    Checking Pricing
         
    Size:1 in. H
    Fitting Type:Fixture Box
    Brand or Series:500/700
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5738WH
    • Color White
    • Size 1 in. H
    • Brand or Series 500/700
    • Fitting Type Fixture Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel fixture box with solid base 1 inch H. Includes-(4) Holes, (5) 1/2 in trade size KOs. White.